Shop All Parking Signs
Lyle
Fine Parking Sign, 6" x 12, HCP-005-12HA
Mfr # HCP-005-12HA
Zoro # G4887206
product price: $9.19
/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend $50 Fine
- Width 12"
- Height 6"
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # HCP-005-12HA
- Zoro # G4887206
- UPC # 849362013156
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 6" |
Mounting Hole Dia. | 0.375 in |
Description
Fine & Penalty Supplemental Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1101844)
- MCR SAFETY NitriShield 6032, Disposable Industrial/Food Grade Gloves, 8 mil Palm, Nitrile, Powder-Free, L (6032L)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Gray, XL, PR (VP96781XL)
- ZORO SELECT Reel Fire Hose, 50 ft. L, Dia. 1-1/2 In. (3EUJ5)
- LYLE Loading Zone No Parking Sign, 18" x 12, T1-1101-EG_12x18 (T1-1101-EG_12x18)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1189-EG_12x18 (T1-1189-EG_12x18)
- LYLE No Parking Beyond This Point Sign, 18x12, T1-1151-EG_12x18 (T1-1151-EG_12x18)
- LYLE No Parking Between Sign, 18" x 12, T1-1051-DG_12x18 (T1-1051-DG_12x18)
- LYLE Bicycle Parking Sign, 18" x 12, D4-3L-12HA (D4-3L-12HA)
- LYLE Private Property No Parking Sign, 18"x12, T1-1091-HI_12x18 (T1-1091-HI_12x18)
- SIGNMISSION Do Not Block Vehicle Access Needed at A Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24153 (A-1218-24153)
- Lyle Signs