Shop All Parking Signs
Lyle
Fine Parking Sign, 6" x 12, HCP-004-12HA
Mfr # HCP-004-12HA
Zoro # G4888721
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend $350 Fine
- Width 12"
- Height 6"
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # HCP-004-12HA
- Zoro # G4888721
- UPC # 849362013149
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 6" |
Mounting Hole Dia. | 0.375 in |
Description
Fine & Penalty Supplemental Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Tyvek Coverall W Collar, L, PK25, L, 25 PK, White, Tyvek(R), Zipper (TY120SL)
- TAPCO Warning Light, LED, Red, Solar NiMH (3337-00001)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-4000-595-CL)
- 212 PERFORMANCE Fr Fabricator, Cut 2, Black, XL, PR (FRGC2-05-011)
- LYLE Driveway No Parking Sign, 18" x 12, T1-1068-HI_12x18 (T1-1068-HI_12x18)
- LYLE No Parking Any Time Sign, 18" x 12, T1-1170-EG_12x18 (T1-1170-EG_12x18)
- LYLE No Parking Any Time Sign, 18" x 12, R7-1R-12HA (R7-1R-12HA)
- LYLE Reserved Parking Parking Sign, 18" x 12, FD01S (FD01S)
- LYLE Rflctv Dumpster Rules Sign, 18x12in, Alum, T1-1693-EG_12x18 (T1-1693-EG_12x18)
- LYLE Expectant Mothers Parking Sign, 18" x 12, T1-1201-EG_12x18 (T1-1201-EG_12x18)
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Park With Symbol, 24in X 18in Aluminum, 18" W, 24" L, Portrait (OS-NS-A-1824-V-15473)
- Lyle Parking Signs