Shop All Personal Protective Equipment Signs
Lyle
Fall Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English
Mfr # LCU4-0466-ND_5X3.5
Zoro # G9342527
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Safety harness required
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0466-ND_5X3.5
- Zoro # G9342527
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Fall Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Harness Required, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 36inLx36inW, Blue Denim, 12 mil (A2836D2)
- ZORO SELECT Texas Flagging Tape, Pink Glo, 150 ft (TXPG-200)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL ( 11 ), High-Visibility Yellow (IEX-HZI5-06-XXL)
- CAIMAN Cold Protection Gloves, Heatrac Lining, XL (2390-6)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1506-RA_14X10 (U5-1506-RA_14X10)
- LYLE Safety Decal, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle, English (U7-1331-RD_5X7)
- LYLE Caution Sign, 5 in H, Vinyl, Ear Protection (LCU3-0443-RD_7x5)
- LYLE Plastic Caution Sign, 4 Holes, 14"x10", U4-1641-NP_14X10 (U4-1641-NP_14X10)
- LYLE Safety Sign, Glasses Required, 10in W, Eng (U4-1650-RD_10X7)
- LYLE Safety Sign, Protective Equipment, 14 in W (U4-1589-RD_14X10)
- NMC Danger Hard Hat Area Sign - Bilingual (ESD46PB)
- Lyle Signs