Shop All Fire Signs
Lyle
Facility Sign, 8" W, 8" H, 0.040" Thickness
Mfr # LCFL-0002-NA_8x8
Zoro # G5233553
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER (W SYM & DOWN ARROW)
- Width 8 in
- Height 8 in
- Sign Shape L-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCFL-0002-NA_8x8
- Zoro # G5233553
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 8 in |
Height | 8 in |
Depth | 8 in |
Mounting Hole Dia. | 0.1875 in |
Description
Facility Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Magnetic Wall Hooks, PK2 (U2508)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-11)
- ZORO SELECT Coverall, Chest 50In., Navy (CT10NV LN 50)
- ELECTRIDUCT ED 7" Orange Plastic Sport Traffic Cones (TC-ED-7-10PK-OR)
- LYLE Fire Lane, Zone & Equipment No Parking Sign, 18 in Height, 12 in Width, Aluminum, English (LR7-22-12HA)
- LYLE Fire Extinguisher Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U1-1010-RA_10X14)
- LYLE Safety Sign, 8" W, 18" H, 0.040" Thickness (LCVB-0043-RA_4x18)
- LYLE Safety Sign, 7x5 In., English, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle (U1-1021-RD_5X7)
- LYLE No Parking Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (R8-3-12HA)
- LYLE Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-1058-HI_12x18)
- ACCUFORM Notice Sign, 6 x 6In, GRN/Glow WHT, SYM, IMO, Sign Shape: Square (MLMR120GE)
- Lyle Signs