Shop All Traffic Signs
Lyle
Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-6153-EG_12x18
Mfr # T1-6153-EG_12x18
Zoro # G5221452
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Welcome All Drivers Report To Office
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-6153-EG_12x18
- Zoro # G5221452
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Depth | 63/1000 in |
Mounting Hole Dia. | 0.375 in |
Description
Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend All Drivers Report To Office, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Write-On Nfpa Labels, Width: 6" (HMS16L)
- ACCUFORM Accuform Fire Extinguisher Inspection, PF-Cardstock, 250/Roll (TAR732)
- PIG PIG Roof Leak Diverter, Translucent, 7.7 lb. (TLS675-TR)
- CONDOR VF, Leather Gloves, Split, XL, 2MDD6, PR (56JD24)
- LYLE Do Not Enter Traffic Sign, 24 in H, 24 in W, Aluminum, Square, English, T1-1090-EG_24x24 (T1-1090-EG_24x24)
- LYLE Speed Bump Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1028-EG_12x18 (T1-1028-EG_12x18)
- LYLE Left Curve Traffic Sign, 12 in Height, 12 in Width, Aluminum, Diamond, No Text (W1-2L-12HA)
- LYLE Reflective Icy Conditions Label, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (U7-1004-RD_14X10)
- LYLE Do Not Enter Traffic Sign, 24 in H, 24 in W, Aluminum, Square, English, R5-1-24HA (R5-1-24HA)
- LYLE Clearance Marker Traffic Sign, 12 in H, 6 in W, Aluminum, Vertical Rectangle, No Text, OM-3L-6HA (OM-3L-6HA)
- NMC Intersection Warning Graphic Sign, TM612K (TM612K)
- Lyle Traffic Signs