Shop All Personal Protective Equipment Signs
Lyle
Facility Sign, 10"W, 14"H, 0.055" Thick, PK5
Mfr # LCU1-2016-NP-PK5_10X14
Zoro # G6034660
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Attention
- Legend ESD Control Area Wear Grounding Devices At All Times This Area Contains Sensitive Electronic Devices
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU1-2016-NP-PK5_10X14
- Zoro # G6034660
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Esd Control Area Wear Grounding Devices At All Times This Area Contains Sensitive Electronic Devices, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Purple/3X-Large) (1284-PRZ-RD-3XL)
- IRONCLAD PERFORMANCE WEAR Ranchworx Leather Gloves, Black/Tan, Large (RWG04L)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-L)
- HY-KO No Hunting Sign 8.5" x 12", 10PK (A20608)
- LYLE Decal, Danger Eye And Ear, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU4-0683-ND_5X3.5)
- LYLE Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0191-RA_14x10 (LCU3-0191-RA_14x10)
- LYLE Reflective Hexavalent Chromium Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0723-RA_10X7)
- LYLE Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0182-RD_7x5 (LCU3-0182-RD_7x5)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1053-RD_14X10 (U5-1053-RD_14X10)
- LYLE Warning Sign, Goggles Are Required, 5 in H (U6-1100-RD_7X5)
- NMC Safety Signs - Danger Eye Protection - Vinyl 7"H X 10"W (D201P)
- Lyle Personal Protective Equipment Signs