Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Facility Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU5-0097-NP_14X10
Mfr # LCU5-0097-NP_14X10
Zoro # G8867050
original price:
$7.19
22% off
new price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Empty Drums Only
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0097-NP_14X10
- Zoro # G8867050
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Empty Drums Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Multi, 17 W x 29 L (104041729)
- BRADY Pipe Marker, PK5, 7141-4-PK (7141-4-PK)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400XXL)
- MECHANIX WEAR Coated Gloves, 2XL, PR (S1DE-91-011)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1115-RA_14X10 (U5-1115-RA_14X10)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1168-RA_10X7 (U3-1168-RA_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU6-0015-NP_14X10 (LCU6-0015-NP_14X10)
- LYLE Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU5-0091-NA_10X7 (LCU5-0091-NA_10X7)
- LYLE Asbestos Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0695-ND_7X5 (LCU4-0695-ND_7X5)
- LYLE Warning Sign, 10 in H, 14 in W, Vertical Rectangle, English, U6-1192-RA_14X10 (U6-1192-RA_14X10)
- BRADY Chemical Sign, 7 in H, 10 in W, Rectangle, English, 125697 (125697)
- Lyle Chemical, Gas & Hazardous Material Signs