Shop All Coronavirus & Social Distancing Signs
Lyle
Face Mask Required Sign, 10" W x 7" H, English, Polyester, Yellow
Mfr # LCU3-0253-ED_10x7
Zoro # G5159511
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Face Mask Required
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0253-ED_10x7
- Zoro # G5159511
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 1/250 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Face Mask Required, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID SparkGuard Flame Resistant 12 oz Cotton Bib Overalls, L (C81N586-L)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- NMC Danger Caustic Sign, D403R (D403R)
- JACKSON SAFETY F20 Polycarbonate Face Shield Windows (14132)
- LYLE Face Mask Required Sign, 14" W x 10" H, English, Recycled Aluminum, Sign Legend Color: Black (LCU4-0179-NA_14X10)
- LYLE COVID Plastic Sign, Wait Time 20 Min, 10x7 (LCUV-0024-NP_10x7)
- LYLE COVID Aluminum Sign, Quarantine Area, 14x10 Reflective, LCUV-0058-RA_14x10 (LCUV-0058-RA_14x10)
- LYLE COVID Plastic Sign, Please Be Patient, 14x10, LCUV-0037-NP_14x10 (LCUV-0037-NP_14x10)
- LYLE COVID Aluminum Sign, Exit Only, 14x10 Reflective, LCUV-0039-RA_14x10 (LCUV-0039-RA_14x10)
- LYLE COVID Decal, Keep Your Windows Up, 10x7 Reflective (LCUV-0023-RD_10x7)
- LYLE COVID Aluminum Sign, Sorry No Visitors, 14x10 Reflective (LCUV-0031-RA_14x10)
- Lyle Signs