Shop All Fire Signs
Lyle
Extinguisher Sign, 7"W, 10" H, 0.040" Thick
Mfr # U1-1060-NA_7x10
Zoro # G5101271
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER INSIDE
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-1060-NA_7x10
- Zoro # G5101271
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Fire Extinguisher Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher Inside, Sign Legend Background Color Red, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (480L85)
- 2W INTERNATIONAL 0.35 Southwestern Hat, X-Large, Yellow (7040-SWH XL)
- PORTWEST Thermal Grip Glove, Med (A140)
- BRADLEY Pierce (152-064)
- LYLE Safety Sign, 17-1/2" W, 10" H, 0.040" Thick (LCTB-0002-NA_7x10)
- LYLE Fire Lane, Zone & Equipment No Parking Sign, 18 in Height, 12 in Width, Aluminum, English (LR7-22-12HA)
- LYLE No Parking Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-2857-EG_12x18)
- LYLE Exit Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU1-0009-NA_14x10)
- LYLE Safety Sign, 8" W, 18" H, 0.040" Thickness (LCVB-0043-RA_4x18)
- LYLE Fire Sign, 4" W, 14" H, 0.004" Thickness (LCU1-0066-RD_4x14)
- NMC Fire Dept. Connector Sign (GL155R)
- Lyle Signs