Shop All Traffic Signs
Lyle
Exit Sign For Parking Lots, 12 in H, 24 in W, Aluminum, Horizontal Rectangle, T1-1907-DG_24x12
Mfr # T1-1907-DG_24x12
Zoro # G5205133
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit Only
- Width 24 in
- Height 12 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1907-DG_24x12
- Zoro # G5205133
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24 in |
Height | 12 in |
Mounting Hole Dia. | 0.375 in |
Description
Exit Sign For Parking Lots, Height 12 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP Disposable Gloves, 3 mil Palm, Polyethylene, Powder-Free, L, 2000 PK, Clear (GL-LG2K)
- VIKING Viking BristolBay H/D Jkt Grn (7125J-XL)
- BDG Lined Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size XL (20-9-5000-XL-K)
- CONDOR Mechanics Gloves, XL, Blue, Polyester (488C17)
- LYLE Delivery Entrance Sign For Parking Lots, 12 in H, 12 in W, Aluminum, Square, T1-1870-DG_12x12 (T1-1870-DG_12x12)
- LYLE Speed Limit 30 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-30-18HA (R2-1-30-18HA)
- LYLE Merge Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, No Text, T1-5472-EG_24x24 (T1-5472-EG_24x24)
- LYLE Horse Crossing Traffic Sign, 12 in H, 12 in W, Aluminum, Diamond, English, T1-1579-HI_12x12 (T1-1579-HI_12x12)
- LYLE Speed Limit 10 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1010-EG_12x18 (T1-1010-EG_12x18)
- LYLE Do Not Enter Traffic Sign, 24 in H, 24 in W, Aluminum, Square, English, R5-1-24HA (R5-1-24HA)
- SIGNMISSION OSHA Sign, Not Walkway Truck Traffic Only, 14in X 10in Rigid Plastic, 10" W, 14" L, Portrait (OS-SF-P-1014-V-11264)
- Lyle Signs