Shop All Traffic Signs
Lyle
Exit Sign For Parking Lots, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1903-DG_18x12
Mfr # T1-1903-DG_18x12
Zoro # G5263839
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 18 in
- Height 12 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1903-DG_18x12
- Zoro # G5263839
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 12 in |
Mounting Hole Dia. | 0.375 in |
Description
Exit Sign For Parking Lots, Height 12 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHUMS Eyewear Retainer, Green, Adj. to 28-1/2" (12115611)
- REEBOK Sublite Cushion Work 13M Black, PR, Gender: Men's (RB4036)
- BRADY Brady® ALU-RED-76ST-KA3PK Brady SafeKey Lockout Padlock Aluminum 3" Steel Shackle Keyed Alike (ALU-RED-76ST-KA3PK)
- VF IMAGEWEAR Red Kap® ESD/Anti-Static Operations Coverall, Navy, Polyester/Nylon, Regular, XL (CK44NVRGXL)
- LYLE Speed Limit 10 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1010-HI_12x18 (T1-1010-HI_12x18)
- LYLE Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1821-EG_18x12 (T1-1821-EG_18x12)
- LYLE Danger Sign, 10 in Height, 7 in Width, Non-PVC Polymer, Horizontal Rectangle, English (U3-1469-RA_7X10)
- LYLE Clearance Marker Traffic Sign, 36 in H, 12 in W, Aluminum, Vertical Rectangle, T1-6239-HI_12x36 (T1-6239-HI_12x36)
- LYLE Speed Limit 5 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R2-1-5-18DA (R2-1-5-18DA)
- LYLE Wrong Way Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-6172-EG_18x12 (T1-6172-EG_18x12)
- LYLE Left Turn Traffic Sign, 12 in Height, 12 in Width, Aluminum, Diamond, No Text (W1-1L-12HA)
- Lyle Signs