Shop All Exit Signs
Lyle
Exit Sign, English, 18" W, 18" H, Aluminum, White
Mfr # T1-1024-EG_18x18
Zoro # G6229212
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit (Left Arrow)
- Width 18"
- Height 18"
- Sign Shape Square
Product Information
- Brand Lyle
- MFR # T1-1024-EG_18x18
- Zoro # G6229212
- UPC # 849362000910
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 18" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Details
Description
Exit Sign For Parking Lots, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-3000-595-YL)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, M, PR (N96785M)
- TOUGH GUY Floor Safety Sign, 8 in H, 8 in W, Plastic, English, 6GJA1 (6GJA1)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, Silver, 60mm, 24V (XVUC9SQ)
- LYLE No Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (LCU1-0007-GA_14x10)
- LYLE Exit Sign, 7 in x 10 in, Aluminum (U1-1016-RA_10X7)
- LYLE Emergency Sign, 10 in x 14 in, Aluminum (U7-1079-NA_14x10)
- LYLE Not An Exit Sign, English, 10" W, 7" H, Recycled Aluminum, White (U5-1430-RA_10X7)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Vinyl (U7-1089-RD_14X10)
- LYLE Not An Exit Sign, English, 10" W, 7" H, Recycled Plastic, White (U5-1430-NP_10X7)
- BRADY Emergency Exit Sign, English, 10" W, 7" H, Polyester, White (90109)
- Lyle Exit Signs