Shop All Exit Signs
Lyle
Exit Sign, English, 10" W, 7" H, Vinyl, White
Mfr # U1-1016-RD_10X7
Zoro # G9084756
original price:
$12.64
52% off
new price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-1016-RD_10X7
- Zoro # G9084756
- UPC # 849362005885
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 1/25 in |
Description
Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Exit, Sign Legend Background Color Red, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Link, 2.362-1/2" Length, Steel, Silver (151522)
- ZORO SELECT Paddle Sign, 18 In. W, Stop/Slow (ST-SL)
- BRADY 3" x 2" White Label, Ultra Aggressive Polyester (THT-19-483-1)
- SIGNMISSION Caution-Hot Work Zone 18in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, FD-2-R-16-3PK-99863 (FD-2-R-16-3PK-99863)
- LYLE Emrgncy Sign, 10x14in, Reflective Sheeting (U7-1076-RD_14X10)
- LYLE Notice Sign, 7 in x 10 in, Aluminum (U1-1008-NA_10x7)
- LYLE Exit Sign, English, 10" W, 7" H, Vinyl, White (U1-1008-RD_10X7)
- LYLE Emrgncy Sign, 10x14in, Reflective Sheeting (U7-1085-RD_14X10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1076-RA_14X10)
- LYLE Exit Sign, 7 in x 10 in, Aluminum (U1-1016-RA_10X7)
- LYLE Exit Sign, English, 10" W, 7" H, Polyester, White (LCU1-0006-ED_10x7)
- Lyle Exit Signs