Shop All Exit Signs
Lyle
Exit Sign, 7 in x 10 in, Plastic
Mfr # LCU1-0005-NP_10x7
Zoro # G6041968
original price:
$5.99
5% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit (Arrow Right)
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU1-0005-NP_10x7
- Zoro # G6041968
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Exit (Arrow Right), Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Large Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-04-L)
- MCR SAFETY MCR Safety® BearKat® BKH15 Safety Glasses BK1 Magnifier, 1.5 Strength, Clear Lens (BKH15)
- IMPORTS DECOR Imports Decor 15 mm Outdoor Plain Coir & PVC Plain Door Mat Brown (569PVC)
- MSA SAFETY Debris Control, V-Gard Frame, Rubber, Blk (10116539)
- LYLE Emrgncy Sign, 7x10in, Reflective Sheeting (U7-1077-RD_10X7)
- LYLE Not An Exit Sign, English, 10" W, 7" H, Recycled Aluminum, White (U5-1430-RA_10X7)
- LYLE Danger Sign, 5inx7in, Reflective Sheeting (U3-1319-RD_7X5)
- LYLE Not An Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U5-1430-RA_14X10)
- LYLE Exit Sign, 10 in x 14 in, Aluminum (U1-1016-RA_14X10)
- LYLE Emrgncy Sign, 10x14in, Reflective Sheeting (U7-1085-RD_14X10)
- ACCUFORM Not An Exit Sign, English, 10" W, 7" H, Vinyl, Yellow (MEXT916GF)
- Lyle Signs