Shop All Exit Signs
Lyle
Exit Sign, English, 10" W, 7" H, Recycled Aluminum, White
Mfr # U1-1008-RA_10X7
Zoro # G6208212
Sold in multiples of 2 for $19.30
$19.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U1-1008-RA_10X7
- Zoro # G6208212
- UPC # 849362004901
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM BOARD Ram Board RB38100 38 in. x 100 ft. Ram Board (128015)
- TOUGH DUCK Woodsman Duck Vest Black, S (WV081)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 12PK (34-8743/S)
- MUCK BOOT CO Women's Hale Tall Boot (HAW6PLD M 100)
- LYLE No Exit Sign, English, 14" W, 10" H, Recycled Aluminum (LCU1-0007-GA_14x10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum (U7-1087-RA_14X10)
- LYLE Not An Exit Sign, English, 10" W, 7" H, Recycled Plastic (U5-1430-NP_10X7)
- LYLE Emrgncy Sign, 10x14in, Reflective Sheeting (U7-1085-RD_14X10)
- LYLE Exit Sign, 10 in x 14 in, Aluminum (U1-1016-RA_14X10)
- LYLE Emrgncy Sign, 7x10in, Reflective Sheeting (U7-1076-RD_10X7)
- CONDOR Safety Sign, 7 in x 10 in, Aluminum (480H26)
- Lyle Signs