Shop All Exit Signs
Lyle
No Exit Sign, English, 14" W, 10" H, Polyester, White
Mfr # LCU1-0007-ED_14x10
Zoro # G6045510
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU1-0007-ED_14x10
- Zoro # G6045510
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 1/250 in |
Description
Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Exit, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (NS-450)
- HEXARMOR Hands Free Boot Cover, Blue, Size E, PR (32001-E)
- MCR SAFETY Heavy Weight Cotton Poly Blend Na, L, PK12 (9506L)
- BROTHER Removable Label, Black/Yellow, Labels/Roll: Continuous (DK4605)
- LYLE Emrgncy Sign, 7x10in, Reflective Sheeting (U7-1087-RD_10X7)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum (U7-1087-RA_14X10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, Red, White (U7-1079-RA_14X10)
- LYLE Not An Exit Sign, English, 10" W, 7" H, Polyester, White (LCU1-0008-ED_10x7)
- LYLE Not An Exit Sign, English, 10" W, 7" H, Recycled Aluminum, White (LCU1-0008-NA_10x7)
- LYLE Exit Sign, English, 10" W, 7" H, Vinyl, White (U1-1016-RD_10X7)
- CONDOR Emergency Exit Sign, English, 14" W, 10" H, Plastic, White (467R03)
- Lyle Exit Signs