Shop All Exit Signs
Lyle
Exit Sign, English, 14" W, 10" H, Polyester, White
Mfr # LCU1-0006-ED_14x10
Zoro # G6034222
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit (Arrow Left)
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU1-0006-ED_14x10
- Zoro # G6034222
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 1/250 in |
Description
Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Exit (Arrow Left), Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA CHM 26 Mil FlockLined Neoprene Gloves, 12PK (CHMM-08)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Size 6 (XAN3P/2080AZ532-06)
- SKECHERS Work Shoes, 5, M, Black, Alloy, Womens, PR (76553 BKPK SZ 5)
- ANSELL Electrical Insulating Gloves, 9, PR (RIG014YBSC)
- LYLE Emrgncy Sign, 7x10in, Reflective Sheeting (U7-1076-RD_10X7)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Vinyl (U7-1089-RD_14X10)
- LYLE Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (LCU1-0006-GA_14x10)
- LYLE Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U1-1008-NP_14X10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1080-RA_14X10)
- LYLE Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (LCU1-0005-GA_14x10)
- ZORO SELECT Exit Sign, 8 3/4 in x 15 3/8 in, Plastic (GRAN4734)
- Lyle Exit Signs