Shop All Traffic Signs
Lyle
Exit Parking Sign, 18 in H, 18 in W, Aluminum, Square, English, LR7-69A-18HA
Mfr # LR7-69A-18HA
Zoro # G4887477
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 18 in
- Height 18 in
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LR7-69A-18HA
- Zoro # G4887477
- UPC # 849362013538
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Exit Parking Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD FR 3 Piece Rainsuit w/Hood, Yellow, L, PR (7801700)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-55)
- MACRAY MacRay 188 BLUE Arrow Lock Identification Tags, 150 Pack - Blue (188 BLUE)
- BOLLE SAFETY Rush Plus Safety Glasses, w/Strap, Red/Blk (40252)
- LYLE Speed Bump Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1028-EG_12x18 (T1-1028-EG_12x18)
- LYLE Delivery Entrance Sign For Parking Lots, 12 in H, 12 in W, Aluminum, Square, T1-1870-DG_12x12 (T1-1870-DG_12x12)
- LYLE End Detour Traffic Sign, 18 in Height, 24 in Width, Aluminum, Horizontal Rectangle, English (M4-8A-24HA)
- LYLE Exit Only Parking Sign, 18 in H, 18 in W, Aluminum, Square, English, LR7-68-18DA (LR7-68-18DA)
- LYLE Speed Limit Warning Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-5016-HI_12x18 (T1-5016-HI_12x18)
- LYLE Speed Limit 35 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-5025-HI_12x18 (T1-5025-HI_12x18)
- SIGNMISSION Private Driveway No Turn Around, Heavy-Gauge Aluminum, 12" x 18", A-1218-24856 (A-1218-24856)
- Lyle Signs