Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Ethylene Oxide Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English
Mfr # LCU4-0679-RD_14X10
Zoro # G9465331
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Contains Ethylene Oxide Cancer Hazard And Reproductive Hazard
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0679-RD_14X10
- Zoro # G9465331
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Ethylene Oxide Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contains Ethylene Oxide Cancer Hazard And Reproductive Hazard, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN ROMEO CT, MENS PR (A7110-10M)
- STEINER Welding Jacket, 30 in L, Cotton, Snaps, Green 2XL (1030-2X)
- NOTRAX Entrance Runner, Brown, 3 ft. W x 10 ft. L (141S0310BR)
- VIKING High Visibility Vest, Class 3, XL, Green (U6155G-XL)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1940-RA_14X10 (U3-1940-RA_14X10)
- LYLE Warning Sign, 10 in H, 14 in W, Vertical Rectangle, English, U6-1192-RA_14X10 (U6-1192-RA_14X10)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1114-RD_14X10 (U4-1114-RD_14X10)
- LYLE Cylinder Handling Warning Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU6-0050-ND_7X5 (LCU6-0050-ND_7X5)
- LYLE Flammable Material Danger Label, 10 in H, 14 in W, Polyester, Horizontal, LCU4-0539-ND_14X10 (LCU4-0539-ND_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1168-RA_14X10 (U3-1168-RA_14X10)
- NMC Danger Chlorine Sign, D15R (D15R)
- Lyle Signs