Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Ethylene Oxide Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English
Mfr # LCU4-0679-ND_7X5
Zoro # G9465261
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Contains Ethylene Oxide Cancer Hazard And Reproductive Hazard
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0679-ND_7X5
- Zoro # G9465261
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Ethylene Oxide Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contains Ethylene Oxide Cancer Hazard And Reproductive Hazard, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 1" W x 0.5" H , 490PK (ZT-LSL-77-602-10)
- ZORO SELECT Hand Stamp, 5/16 In, Combo Set (20Y597)
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27300)
- AIR SYSTEMS INTL Coalescing C-Filter Element (BB30-C)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1820-RD_14X10 (U3-1820-RD_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1984-RD_14X10 (U3-1984-RD_14X10)
- LYLE Aluminum Flammable Material Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0544-NA_14X10 (LCU4-0544-NA_14X10)
- LYLE Ammonia Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU4-0307-RD_14X10)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1379-RD_14X10 (U4-1379-RD_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1299-RA_14X10 (U3-1299-RA_14X10)
- NMC Danger Chemical Storage Sign - Bilingual, ESD239AB (ESD239AB)
- Lyle Signs