Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Ethylene Oxide Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English
Mfr # LCU4-0679-ND_14X10
Zoro # G9465255
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Contains Ethylene Oxide Cancer Hazard And Reproductive Hazard
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0679-ND_14X10
- Zoro # G9465255
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Ethylene Oxide Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contains Ethylene Oxide Cancer Hazard And Reproductive Hazard, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEX SAVIOR Mechanics Glove, Hi Viz Green, Neoprene Shell, 2XL (MG101/2XL)
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, M, PR (96731M)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Chemical Storage Area, Portrait, D-1218-V-1061 (OS-DS-D-1218-V-1061)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 8.5 ft. Caution Belt (WMX140-YW-CAUYB-M-M-85)
- LYLE Plastic Natural Gas Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, LCU4-0019-NP_10X7 (LCU4-0019-NP_10X7)
- LYLE Notice Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U5-1315-RD_7X5 (U5-1315-RD_7X5)
- LYLE Alum Danger Compressed Gas, 10"x7", LCU4-0363-NA_10X7 (LCU4-0363-NA_10X7)
- LYLE Flammable Material Danger Label, 10 in H, 14 in W, Polyester, Horizontal, LCU4-0539-ND_14X10 (LCU4-0539-ND_14X10)
- LYLE Warning Sign, 10 in H, 14 in W, Vertical Rectangle, English, U6-1192-RA_14X10 (U6-1192-RA_14X10)
- LYLE Hydrogen Sulfide (H2S) Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting (LCU4-0474-RD_10X7)
- NMC Danger Flammable Gas Sign - Bilingual, ESD663PB (ESD663PB)
- Lyle Chemical, Gas & Hazardous Material Signs