Shop All Traffic Signs
Lyle
Entrance Only Parking Sign, 18 in H, 18 in W, Aluminum, Square, English, LR7-64C-18HA
Mfr # LR7-64C-18HA
Zoro # G4887443
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Entrance Only
- Width 18 in
- Height 18 in
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LR7-64C-18HA
- Zoro # G4887443
- UPC # 849362013415
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Entrance Only Parking Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Sleeves, 18 In. L, Yellow, PK200 (7065YS)
- SIGNMISSION Florida Equine, Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-25173 (A-1824-25173)
- BRADY Label, Black/Orange, 4.000 In. (B30-25-595-ANSIWA)
- SYSTEM SENSOR Mini Horn, White (MHW)
- LYLE Safety Decal, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U7-1154-RD_10X7 (U7-1154-RD_10X7)
- LYLE Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1819-HI_18x12 (T1-1819-HI_18x12)
- LYLE Warning Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1824-HI_12x18 (T1-1824-HI_12x18)
- LYLE Truck Pictogram Traffic Sign, 30 in H, 30 in W, Aluminum, Diamond, No Text, W11-10-30DA (W11-10-30DA)
- LYLE No Vehicles Beyond This Point Traffic Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle (T1-1208-EG_12x18)
- LYLE Speed Bump Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1215-EG_12x18 (T1-1215-EG_12x18)
- NMC Wrong Way Sign (TM133J)
- Lyle Signs