Shop All Traffic Signs
Lyle
Enter Sign For Parking Lots, 6 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1858-EG_18x6
Mfr # T1-1858-EG_18x6
Zoro # G5251552
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Entrance
- Width 18 in
- Height 6 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1858-EG_18x6
- Zoro # G5251552
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 6 in |
Mounting Hole Dia. | 0.375 in |
Description
Enter Sign For Parking Lots, Height 6 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Reusable Roof Anchor (FS-EX310-1)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, XL (500RJHXL)
- DAMASCUS GEAR Knee Pads, Hard, EVA, Universal, PR (DKP-B)
- GLOWEAR BY ERGODYNE 4XL Insulated Hooded Jacket, Orange (8385)
- LYLE Deer Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, No Text, W11-3-24HA (W11-3-24HA)
- LYLE Speed Limit Warning Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-5016-EG_18x24 (T1-5016-EG_18x24)
- LYLE Chevron Symbol Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical , No Text, T1-1218-EG_12x18 (T1-1218-EG_12x18)
- LYLE Safety Decal, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (U7-1154-RD_14X10)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1222-RA_10X7 (U5-1222-RA_10X7)
- LYLE Slow Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, LW8-12-24DA (LW8-12-24DA)
- NMC Keep Left Sign, TM28H (TM28H)
- Lyle Traffic Signs