Shop All Traffic Signs
Lyle
Enter Sign For Parking Lots, 6 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1857-DG_18x6
Mfr # T1-1857-DG_18x6
Zoro # G5206000
original price:
$32.57
22% off
new price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Entrance
- Width 18 in
- Height 6 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1857-DG_18x6
- Zoro # G5206000
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 6 in |
Mounting Hole Dia. | 0.375 in |
Description
Enter Sign For Parking Lots, Height 6 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Combo Exit Fixture, Black/Red (LHQM LED B R M6)
- AZUSA SAFETY Commander 13 ga. Polyester Work Gloves, Crinkle Latex Palm Coating, Black, S (CM4000)
- PYRAMEX Goat Leather Driver Gloves - A7 Cut Impact Protect-X2 (GL3004CWX2)
- 3M Test Hood, White, FT-14, PK10 (FT-14)
- LYLE Icy Conditions Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU3-0138-RD_14x10)
- LYLE RXR Traffic Sign, 12 in Height, 12 in Width, Aluminum, Circle, No Text (W10-1-12HA)
- LYLE Speed Limit 10 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1010-HI_12x18 (T1-1010-HI_12x18)
- LYLE Speed Limit 35 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-5025-EG_18x24 (T1-5025-EG_18x24)
- LYLE Speed Limit 10 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1010-EG_12x18 (T1-1010-EG_12x18)
- LYLE ARROW Traffic Sign, 9 in Height, 12 in Width, Aluminum, Horizontal Rectangle, No Text (T1-6278-HI_12x9)
- SIGNMISSION Private Driveway No Turn Around, Heavy-Gauge Aluminum, 12" x 18", A-1218-24856 (A-1218-24856)
- Lyle Traffic Signs