Shop All Traffic Signs
Lyle
Enter Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, LR7-65-18HA
Mfr # LR7-65-18HA
Zoro # G4887416
original price:
$38.58
11% off
new price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Enter Here
- Width 18 in
- Height 18 in
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LR7-65-18HA
- Zoro # G4887416
- UPC # 849362013477
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Enter Sign For Parking Lots, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE Waist Nail Apron (323037)
- BRADY Label, Black/Orange, PK20 (27405LS)
- HONEYWELL HOWARD LEIGHT Over-the-Head Ear Muffs, 30 dB, Impact Pro, Black/Gray (R-01902)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, All Forklifts Stop Sign With Symbol, Portrait (OS-NS-P-1218-V-10118)
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1014-DG_12x18 (T1-1014-DG_12x18)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0266-RA_10x7 (LCU3-0266-RA_10x7)
- LYLE Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1818-DG_18x12 (T1-1818-DG_18x12)
- LYLE Yield Traffic Sign, 30 in H, 30 in W, Aluminum, Triangle, English, R1-2-30DA (R1-2-30DA)
- LYLE Do Not Pass Traffic Sign, 24 in Height, 18 in Width, Aluminum, Vertical Rectangle, English (R4-1-18HA)
- LYLE Private Drive & Road Traffic Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, T1-1927-HI_12x6 (T1-1927-HI_12x6)
- NMC No Thru Traffic Sign, TM515J (TM515J)
- Lyle Signs