Shop All Traffic Signs
Lyle
Enter Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, LR7-64R-18HA
Mfr # LR7-64R-18HA
Zoro # G4887407
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Enter
- Width 18 in
- Height 18 in
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LR7-64R-18HA
- Zoro # G4887407
- UPC # 849362013453
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Enter Sign For Parking Lots, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Portable Label Printer, 3/4" Max Label W (LW-PX300)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 3 Hoodie, Safety Orange, XL (730103XL)
- 3M Safety Goggles, Clear Uncoated Lens, Centurion Series (40304-00000-10)
- TREX BY ERGODYNE TREX 6300 Slip-On Ice Cleats, Size Large, Fits Men's Size 8 to 11, 1 Pair (6300)
- LYLE Bump Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W8-1-24HA (W8-1-24HA)
- LYLE Do Not Enter Traffic Sign, 30 in H, 30 in W, Aluminum, Square, English, R5-1-30DA (R5-1-30DA)
- LYLE Entrance Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1929-HI_12x18 (T1-1929-HI_12x18)
- LYLE No Left Turn Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R3-2-24HA (R3-2-24HA)
- LYLE Speed Bump Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1028-EG_12x18 (T1-1028-EG_12x18)
- LYLE Reflective Traffic Safety Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, U6-1280-RA_10X7 (U6-1280-RA_10X7)
- NMC Slow Children At Play Sign, TM164K (TM164K)
- Lyle Signs