Shop All Traffic Signs
Lyle
End Road Work Traffic Sign, 24 in Height, 48 in Width, Aluminum, Horizontal Rectangle, English
Mfr # G20-2-48HA
Zoro # G4080212
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend End Road Work
- Width 48 in
- Height 24 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # G20-2-48HA
- Zoro # G4080212
- UPC # 849362012821
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 48 in |
Height | 24 in |
Mounting Hole Dia. | 0.375 in |
Description
End Road Work Traffic Sign, Height 24 in, Width 48 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handheld Warning Flag, Fluorescent Orange (3YWZ1)
- 212 PERFORMANCE Waterproof Fleece-Lined Cut Resistant Tundra Winter Work Gloves, XL (TUNFWC5-0611)
- NEVS Canine Dorsal Ventral Label 2" x 3" White w/Red (VW-0066)
- HEELBO Elbow Sleeve, Blue, M, Lightweight, PR, PK12 (D 12038)
- LYLE Left Curve Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text (W1-2L-24HA)
- LYLE Chevron Symbol Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical , No Text, T1-1218-EG_12x18 (T1-1218-EG_12x18)
- LYLE Speed Limit 45 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-45-18HA (R2-1-45-18HA)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1182-RA_14X10 (U4-1182-RA_14X10)
- LYLE Truck Pictogram Traffic Sign, 30 in H, 30 in W, Aluminum, Diamond, No Text, W11-10-30DA (W11-10-30DA)
- LYLE 4-Way Traffic Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, English, R1-3-4-12DA (R1-3-4-12DA)
- ACCUFORM Temperature Indicator Postmount Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (MSTF525)
- Lyle Traffic Signs