Shop All Parking Signs
Lyle
Employee Parking Sign, 18" x 12, T1-1202-EG_12x18
Mfr # T1-1202-EG_12x18
Zoro # G5175803
original price:
$27.49
22% off
new price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Reserved For Manager
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1202-EG_12x18
- Zoro # G5175803
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
Employee, Faculty & Staff Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA ATLAS Atlas Nitrile Glove Med (370BM-07.RT)
- MAXICUT OIL GLOVE, CUT RESISTANT, M, 12PK (44-304/M)
- RADIANS Cooling Hinged Fleece Balaclava - Hi Vis Green (RWL25HVG)
- PIP Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 12PK (07-K350/M)
- LYLE Rflctv Dumpster Rules Sign, 18x12in, Alum, T1-1693-EG_12x18 (T1-1693-EG_12x18)
- LYLE Reserved Parking Sign, 18" x 12, T1-1204-EG_12x18 (T1-1204-EG_12x18)
- LYLE No Parking Any Time Sign, 18" x 12, T1-6291-HI_12x18 (T1-6291-HI_12x18)
- LYLE No Parking After Hours Sign, 18" x 12, T1-2901-EG_12x18 (T1-2901-EG_12x18)
- LYLE Handicapped Parking Sign, 18" x 12, HC-016-12HA (HC-016-12HA)
- LYLE Reserved Parking Sign, 18" x 12, T1-1203-EG_12x18 (T1-1203-EG_12x18)
- SIGNMISSION Parking Area Up Right Arrow Symbol Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24381 (A-1218-24381)
- Lyle Signs