Shop All Facility Signs
Lyle
Emergency Sign, 14" W, 10" H, 0.040" Thick, U7-1148-NA_14x10
Mfr # U7-1148-NA_14x10
Zoro # G5254118
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Emergency
- Legend EMERGENCY SPILL RESPONSE EQUIPMENT
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U7-1148-NA_14x10
- Zoro # G5254118
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Emergency Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Spill Response Equipment, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Scroll Mount Address Post w/decorative Ornate base, Horsehead finial (ADPST-701-BL)
- WELLS LAMONT GLV SUED COW LTHR BRN XL (1196XL)
- GE Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, Blue (GG600S)
- FRYE SUPPLY Size 6M Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1084-EG_12x18 (T1-1084-EG_12x18)
- LYLE Notice Please Wipe, Aluminum, 10"x7", LCU5-0174-RA_10X7 (LCU5-0174-RA_10X7)
- LYLE Caution Sign, 14"W, 10" H, 0.004" Thickness, LCU3-0407-ED_14x10 (LCU3-0407-ED_14x10)
- LYLE Non-Potable Water Notice, Decal, 7"x5", Header Background Color: Blue, LCU5-0068-ND_7X5 (LCU5-0068-ND_7X5)
- LYLE Shut-Off Sign, 14"W, 10"H, 0.040" Thickness, U7-1143-NA_14x10 (U7-1143-NA_14x10)
- LYLE Main Gas Cut off Notice, Decal, 14"x10", 10 in Height, 14 in Width, Polyester, Horizontal Rectangle (LCU5-0098-ND_14X10)
- LYLE Notice Do You Want, Aluminum, 10"x7", LCU5-0294-RA_10X7 (LCU5-0294-RA_10X7)
- Lyle Facility Signs