Shop All Facility Signs
Lyle
Emergency Sign, 10" W, 7" H, 0.040" Thick, U7-1091-NA_10x7
Mfr # U7-1091-NA_10x7
Zoro # G5223421
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Emergency
- Legend EMERGENCY EYE WASH
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U7-1091-NA_10x7
- Zoro # G5223421
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Emergency Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit Green/Black Fr Yarn, TPR with Black Bi Polymer, Shrink Wrapped, Size S (7) (99-1-9677-7-K)
- HY-KO Number House 7 3-1/4In Refl (PS-20/7)
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Fabricator Gloves, X-Large (FRGGSA-05-011)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 479T58 (479T58)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1055-RD_14X10 (U5-1055-RD_14X10)
- LYLE Wash Your Hands Notice, Aluminum, 14"x10", LCU5-0034-NA_14X10 (LCU5-0034-NA_14X10)
- LYLE Non-Potable Water Notice, Decal, 7"x5", Header Background Color: Blue, LCU5-0068-ND_7X5 (LCU5-0068-ND_7X5)
- LYLE Aluminum High Pressure Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0075-NA_14X10)
- LYLE Maximum Load Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU3-0276-RD_14x10)
- LYLE Sign, Do Not Be Nasty Wash Your Hands (W Sym), LCUV-0147ST-RA_14x10 (LCUV-0147ST-RA_14x10)
- NMC Restroom Braille Ada Sign, ADA25BL (ADA25BL)
- Lyle Signs