Shop All Exit Signs
Lyle
Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White
Mfr # U7-1079-NA_14x10
Zoro # G5867010
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Emergency Exit
- Legend Emergency Exit Do Not Block
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U7-1079-NA_14x10
- Zoro # G5867010
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Emergency Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Block, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Yellow (FP-N-50-XL-YLW)
- VESTIL White Plastic Handrailing Section, 40", Plastic, 40 H, 15.5 L, 64 W, White (PHR-W)
- PIP Top Grain Goatskin Protector, Size 12, PR (148-2000/12)
- CONDOR Heat Resist. Gloves, Green/Natural, S, PR (5MPK5)
- LYLE Danger Sign, 7 in x 10 in, Aluminum (U7-1089-RA_10X7)
- LYLE Not An Exit Sign, English, 10" W, 7" H, Recycled Aluminum, White (LCU1-0008-NA_10x7)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1076-RA_14X10)
- LYLE Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (LCU1-0006-GA_14x10)
- LYLE Emergency Exit Sign, English, 10" W, 7" H, Vinyl, Red, White (U7-1079-RD_10X7)
- LYLE Emrgncy Sign, 7x10in, Reflective Sheeting (U7-1077-RD_10X7)
- NMC Exit (With Right Arrow), 10X10, Glow Rigid (GL17R)
- Lyle Exit Signs