Shop All Exit Signs
Lyle
Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Orange
Mfr # U6-1078-RD_14X10
Zoro # G1812469
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header warning
- Legend Emergency Exit Do Not Block
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U6-1078-RD_14X10
- Zoro # G1812469
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Emergency Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Do Not Block, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Fog ; Anti-Scratch (RT129AF)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (GHR4-GRAY)
- MILESCRAFT KneeBlades Rolling Knee Pads (1603)
- N-FERNO BY ERGODYNE Balaclava Face Mask 6823, Hinged, Navy (16851)
- LYLE Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (LCU1-0006-GA_14x10)
- LYLE No Exit Sign, English, 14" W, 10" H, Polyester, White (LCU1-0007-ED_14x10)
- LYLE Exit Sign, English, Spanish, 8" W, 12" H, Recycled Aluminum, Red (LCVB-0039-GA_7x10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, Red, White (U7-1079-RA_14X10)
- LYLE No Exit Sign, English, 10" W, 7" H, Polyester, White (LCU1-0007-ED_10x7)
- LYLE Exit Sign, 7 in x 10 in, Aluminum (U1-1016-RA_10X7)
- NMC Exit Sign, English, Spanish (M697RC)
- Lyle Exit Signs