Shop All Exit Signs
Lyle
Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White
Mfr # U7-1084-RA_14X10
Zoro # G9648003
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Exit Only
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U7-1084-RA_14X10
- Zoro # G9648003
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Emergency Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Only, Sign Legend Background Color Red, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLY FRAMES 10in Length Corridor Sign Bracket, Satin Silver Finish (SB-10SS)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710S-07)
- MILWAUKEE TOOL Knit Gloves, Finished, Size L (48-73-7122)
- AZUSA SAFETY Economy 13 Ga. Nylon Gloves, Polyurethane Palm Coating, White, M (N10550)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Orange (U6-1078-RD_14X10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U7-1076-NP_14X10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1076-RA_14X10)
- LYLE Emrgncy Sign, 7x10in, Reflective Sheeting (U7-1076-RD_10X7)
- LYLE Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (LCU1-0006-GA_14x10)
- LYLE Exit Sign, English, 12-1/4" W, 10" H, Recycled Aluminum, White (LCVB-0039-RA_7x10)
- LYLE Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U1-1008-GA_14x10)
- Lyle Signs