Shop All Exit Signs
Lyle
Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White
Mfr # U7-1083-RA_14X10
Zoro # G9648012
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Exit Only
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U7-1083-RA_14X10
- Zoro # G9648012
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Emergency Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Only, Sign Legend Background Color Red, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Nova 2000 Inner Lens, Pack of 10 (NV2018)
- 3M DBI-SALA Self-Rescue Backpack, 50 ft L, 1Leg (3320051)
- SUPERIOR GLOVE Leather Gloves, 2XL, Goatskin, PR (378GKVSBXX)
- HY-KO 4X4In Self-Adhesive No Restrooms Sign 4" x 4", 6PK (A20299)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1074-RA_14X10)
- LYLE Exit Only Parking Sign, 18" x 12 (T1-1909-HI_12x18)
- LYLE Exit Sign, English, 14" W, 10" H, Polyester, White (LCU1-0006-ED_14x10)
- LYLE Exit Sign, 10 in x 14 in, Aluminum (U1-1016-RA_14X10)
- LYLE Exit Sign, English, 12-1/4" W, 10" H, Recycled Aluminum, White (LCVB-0039-RA_7x10)
- LYLE Danger Sign, 5inx7in, Reflective Sheeting (U3-1319-RD_7X5)
- CONDOR Directional Arrow Sign, No Text, 7" W, 2-1/2" H, Aluminum, Red, White (473A26)
- Lyle Signs