Shop All Exit Signs
Lyle
Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White
Mfr # U7-1080-RA_14X10
Zoro # G9648046
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Exit Keep Area Clear
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U7-1080-RA_14X10
- Zoro # G9648046
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Emergency Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Keep Area Clear, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Chemical Resistant Glove, 22 mil, Sz 11, PR (747-11)
- REEBOK Size 15W Men's Athletic Shoe Alloy Work Shoe, Blue/Gray (RB4040)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 Gal., Yellow (891320)
- STI Fire Barrier Mortar, 6 gal, Red (SSM106)
- LYLE Emergency Sign, 5x7in, Reflective Sheeting (U7-1086-RD_7X5)
- LYLE Not An Exit Sign, English, 10" W, 7" H, Polyester, White (LCU1-0008-ED_10x7)
- LYLE Exit Sign, 7 in x 10 in, Aluminum (U1-1016-RA_10X7)
- LYLE Exit Sign, English, 10" W, 7" H, Vinyl, White (U1-1016-RD_10X7)
- LYLE Not An Exit Sign, English, 10" W, 7" H, Recycled Aluminum, White (LCU1-0008-NA_10x7)
- LYLE Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (LCU1-0005-GA_14x10)
- ACCUFORM Exit Sign, Emergency Exit Only, 7"X10 (MEXT586VP)
- Lyle Exit Signs