Shop All Exit Signs
Lyle
Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White
Mfr # U7-1077-RA_14X10
Zoro # G9648073
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Exit (Arrow Right)
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U7-1077-RA_14X10
- Zoro # G9648073
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Emergency Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Northstar Classic 100' Cable SRL (FS-EX10-100-G)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Yellow (170648)
- VGUARD A63C1, Hybrid EVA Disposable Gloves, 4 mil Palm, Hybrid EVA, Powder-Free, XL, 2000 PK, Clear (A63C14)
- BULWARK Arc Flash Rain Bib Overall, L, High Visibility Yllw (BXN4YE RG L)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U7-1077-NP_14X10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Orange (U6-1078-RD_14X10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum (U7-1087-RA_14X10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Red, White (U7-1079-RD_14X10)
- LYLE Not An Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U5-1430-NP_14X10)
- LYLE Exit Sign, 10inx14in, Reflective Sheeting (U1-1008-RD_14X10)
- CONDOR Exit Sign, English, 7" W, 10" H, Vinyl, White (480M10)
- Lyle Exit Signs