Shop All Exit Signs
Lyle
Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White
Mfr # U7-1074-RA_14X10
Zoro # G9648091
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U7-1074-RA_14X10
- Zoro # G9648091
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Emergency Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Tag, Paper, Blank, PK1000 (4WLC2)
- 3M Versaflo Easy Clean Belt, Vinyl, 64" (TR-327)
- LYLE Plastic Danger Sign, 4 Holes, 14"x10", U1-1009-NP_14X10 (U1-1009-NP_14X10)
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, Powder-Free, Latex-Free, 4 mil, Blue, L, 10 boxes of 100 (SYNMAXLC)
- LYLE Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U1-1008-NP_14X10)
- LYLE Not An Exit Sign, English, 10" W, 7" H, Polyester, White (LCU1-0008-ED_10x7)
- LYLE Exit Sign, English, 14" W, 10" H, Recycled Aluminum, Red (U1-1016-GA_14x10)
- LYLE Emergency Exit Sign, English, 10" W, 7" H, Vinyl, Red, White (U7-1079-RD_10X7)
- LYLE Not An Exit Sign, English, 10" W, 7" H, Recycled Plastic (U5-1430-NP_10X7)
- LYLE Exit Sign, 10 in x 14 in, Aluminum (U1-1016-RA_14X10)
- BRADY Exit Sign, English, 14 in W, 10 in H, Polyester, White (80250)
- Lyle Exit Signs