Shop All Exit Signs
Lyle
Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum
Mfr # U7-1072-RA_14X10
Zoro # G9648107
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Evacuation Plan And Supplies Inside
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U7-1072-RA_14X10
- Zoro # G9648107
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Emergency Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Evacuation Plan And Supplies Inside, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Orange Safety Flags - 18 in x 18 in Orange Warning Flag, 2PK (WF-18-2-X-S)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, 2XL, Orange/Yellow, Spandex, Neoprene (EXO-HZA-06-XXL)
- MONTOUR LINE Retractable Belt Barrier Cone Mount Yellow Case 7.5ftClose..Belt (CM115-YW-THISLRW-75)
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U7-1077-NP_14X10)
- LYLE Exit Sign, 7 in x 10 in, Aluminum (U1-1016-RA_10X7)
- LYLE Emergency Exit Sign, English, 10" W, 7" H, Vinyl, Red, White (U7-1079-RD_10X7)
- LYLE Not An Exit Sign, English, 10" W, 7" H, Recycled Plastic (U5-1430-NP_10X7)
- LYLE Not An Exit Sign, English, 10" W, 7" H, Recycled Aluminum, White (U5-1430-RA_10X7)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1074-RA_14X10)
- SIGNMISSION OSHA Decal, Exit, white on red, 14in X 10in Decal, 10"W, 14" L, Landscape, Exit (white on red) (OS-MISC-D-1014-L-19485)
- Lyle Exit Signs