Shop All Exit Signs
Lyle
Emergency Exit Sign, English, 10" W, 7" H, Vinyl, Red, White
Mfr # U7-1088-RD_10X7
Zoro # G2279299
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Exit Only Keep Area Clear At All Times
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U7-1088-RD_10X7
- Zoro # G2279299
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 1/25 in |
Description
Emergency Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Area Clear At All Times, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coverall, L, 25 PK, Blue, SMS, Zipper (PB120SBULG002500)
- 5.11 Men's Taclite Pant, TDU Khaki, 48, Long (74273)
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0038BL)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-6X (10182-55-2-HLI-6X)
- LYLE Emergency Exit Sign, English, 10" W, 7" H, Recycled Aluminum, Red, White (U7-1069-RA_10X7)
- LYLE Exit Sign, 10inx14in, Reflective Sheeting (U1-1016-RD_14X10)
- LYLE Not An Exit Sign, English, 10" W, 7" H, Vinyl, White (U5-1430-RD_10X7)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, Orange (U6-1078-RA_14X10)
- LYLE Emrgncy Sign, 10x14in, Reflective Sheeting (U7-1088-RD_14X10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Red, White (U7-1079-RD_14X10)
- NMC No Exit, 10X14, Rigid Plastic (M199RB)
- Lyle Exit Signs