Shop All Parking Signs
Lyle
Dumpster No Parking Sign, 18" x 12, T1-1680-EG_12x18
Mfr # T1-1680-EG_12x18
Zoro # G5238270
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Do Not Park In Front Of Dumpster
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1680-EG_12x18
- Zoro # G5238270
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
Dumpster No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Sign, Warning Arc Flash, Orange/White, PK5, PVS0305W2102Y (PVS0305W2102Y)
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, L (1501TFYL)
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size XL (LUX-ETJBJ-YXL)
- NMC No Matches Or Open Flame Sign, S15P (S15P)
- LYLE No Parking Any Time Sign, 18" x 12, T1-1060-DG_12x18 (T1-1060-DG_12x18)
- LYLE Motorcycle Parking Sign, 18" x 12, T1-1037-EG_12x18 (T1-1037-EG_12x18)
- LYLE Do Not Block Driveway Parking Sign, 6x12, T1-1641-HI_12x6 (T1-1641-HI_12x6)
- LYLE Tow Away Zone Parking Sign, 6" x 12, T1-6048-EG_12x6 (T1-6048-EG_12x6)
- LYLE Gate No Parking Sign, 18" x 12, T1-1096-HI_12x18 (T1-1096-HI_12x18)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-MI01-12HA (HC-MI01-12HA)
- SIGNMISSION 15 Minute Parking Only Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24419 (A-1824-24419)
- Lyle Parking Signs