Shop All Parking Signs
Lyle
Dumpster No Parking Sign, 18" x 12, T1-1680-DG_12x18
Mfr # T1-1680-DG_12x18
Zoro # G5273830
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Do Not Park In Front Of Dumpster
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1680-DG_12x18
- Zoro # G5273830
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
Dumpster No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHTON-BEST Ironclad HW6X-06-XXL Heatworx Heavy Duty Heat Resistant Gloves, 1 Pair, Black/Grey, 2XL (HW6X-06-XXL)
- PETZL Zillon Adjustable Work Positioning Lanyard 2.5 meters (35863)
- MCR SAFETY Leather Palm Gloves, L, Gray, PR (1440L)
- CARHARTT Pac Boots, Composite Toe, 10In, 10M, PR (CMC1259 10 M)
- LYLE Company Vehicles Parking Sign, 18" x 12, T1-5298-HI_12x18 (T1-5298-HI_12x18)
- LYLE No Parking Between Sign, 18" x 12, T1-1051-DG_12x18 (T1-1051-DG_12x18)
- LYLE No Overnight Parking Sign, 18" x 12, T1-1055-HI_12x18 (T1-1055-HI_12x18)
- LYLE Reserved Parking Sign, 18" x 12, RP-999-12HA (RP-999-12HA)
- LYLE Fine Supplemental Parking Sign, 6" x 12, T1-2057-EG_12x6 (T1-2057-EG_12x6)
- LYLE Employee Parking Sign, 12" W, 18" H, English, Aluminum, White (RP-021-12HA)
- LYLE Handicap Parking Sign, 18" W, 12" H, English, Aluminum, Blue (L-31-18HA)
- Lyle Parking Signs