Shop All Parking Signs
Lyle
Dumpster No Parking Sign, 18" x 12, T1-1120-EG_12x18
Mfr # T1-1120-EG_12x18
Zoro # G5205039
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Dumpster Area No Parking Within 50 Ft Unauthorized Vehicles Will Be Ticketed / Towed At Owners Expense
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1120-EG_12x18
- Zoro # G5205039
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Description
Dumpster No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Grained Pigskin, XL, PR (1GD17)
- CHILL-ITS BY ERGODYNE Cooling Hat, Lime, L/XL (8935CT)
- ZORO SELECT Disposable Pants , 2XL , White , Microporous Fabric , Elastic Waist (PANT-KG-2XL)
- YOUNG BROS STAMP WORKS Machine Made Combo Set, 1/2in H, Gothic (09361)
- LYLE No Overnight Parking Sign, 18" x 12, T1-3018-HI_12x18 (T1-3018-HI_12x18)
- LYLE Reserved Parking Sign, 18" x 12, RP-999-12HA (RP-999-12HA)
- LYLE Reserved Parking Parking Sign, 18" x 12, FD01R (FD01R)
- LYLE Handicap Parking Sign, 12" W, 26" H, English, Aluminum, Blue, White (HC-NC01-12HA)
- LYLE Parking Sign, 12"W, 18" H, 0.063" Thickness, T1-2399-HI_12x18 (T1-2399-HI_12x18)
- LYLE Van Accessible Parking Sign, 6" x 12, T1-2810-HI_12x6 (T1-2810-HI_12x6)
- LYLE No Parking Parking Sign, 18" x 12, T1-1071-DG_12x18 (T1-1071-DG_12x18)
- Lyle Parking Signs