Shop All Parking Signs
Lyle
Dumpster No Parking Sign, 18" x 12, DL-019-12HA
Mfr # DL-019-12HA
Zoro # G3872355
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Dumpster Area No Parking Within 50 Ft Unauthorized Vehicles Will Be Ticketed/Towed At Owners Expense
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # DL-019-12HA
- Zoro # G3872355
- UPC # 849362012746
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Description
Dumpster No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Bib Apron, Aluminized, 36 In. L, 24 In. W (A02NL24X36)
- BLUNDSTONE Comfort Classic Footbed, US Men 78, US Women 910, 2PK (FBEDPRE-060-070)
- CORDOVA DANE Readers Safety Glasses, Clear Frame, Clear Lens, 2.5 Diopter (EBL10S25)
- WOLVERINE 10 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- LYLE Reserved Parking Parking Sign, 18" x 12, FD01S (FD01S)
- LYLE No Parking Sign, 18" x 12, T1-3035-EG_12x18 (T1-3035-EG_12x18)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1189-EG_12x18 (T1-1189-EG_12x18)
- LYLE Driveway No Parking Sign, 18" x 12, T1-1099-EG_12x18 (T1-1099-EG_12x18)
- LYLE Customer Parking Sign, 12" W, 18" H, English, Aluminum, White (RP-116-12HA)
- LYLE Loading & Unloading Zone Sign, 18" x 12, T1-2278-HI_12x18 (T1-2278-HI_12x18)
- SIGNMISSION No Parking Private Property Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23677 (A-1218-23677)
- Lyle Signs