Shop All Parking Signs
Lyle
Driveway No Parking Sign, 18" x 12, T1-1099-HI_12x18
Mfr # T1-1099-HI_12x18
Zoro # G5214352
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Parking Do Not Block Driveway Tow Zone
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1099-HI_12x18
- Zoro # G5214352
- UPC # 849362003928
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
Driveway No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Red/Black, 300ft x 1-3/8 In (SRBK-200)
- SAFE-T-ALERT Safe-T-Alert SA-340 Black RV/Marine Battery Powered CO2 Detector - Rec (SA-340-BL)
- IRONWEAR Standard Polyester Safety Vest w/ 1/2" Reflective Tape (1265)
- BRADY Low-Halide Pipe Tape, Yellow, 100 ft. L, B30C-2250-569-YL (B30C-2250-569-YL)
- LYLE No Parking This Side Sign, 18" x 12, T1-1143-EG_12x18 (T1-1143-EG_12x18)
- LYLE Tennant Parking Sign, 18" x 12, T1-1200-EG_12x18 (T1-1200-EG_12x18)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-AZ01-12HA (HC-AZ01-12HA)
- LYLE Motorcycle Parking Sign, 18" x 12, T1-1037-EG_12x18 (T1-1037-EG_12x18)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-1134-EG_12x18 (T1-1134-EG_12x18)
- LYLE No Parking Sign, 18" x 12, T1-2889-EG_12x18 (T1-2889-EG_12x18)
- NMC Employee Parking Only Sign, TM52G (TM52G)
- Lyle Parking Signs