Shop All Parking Signs
Lyle
Driveway No Parking Sign, 18" x 12, T1-1068-DG_12x18
Mfr # T1-1068-DG_12x18
Zoro # G5239092
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Parking
- Legend No Parking In Driveway Unauthorized Vehicles Towed At Vehicle Owners Expense
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # T1-1068-DG_12x18
- Zoro # G5239092
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
Driveway No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALT ProMax Coverall, L, 25 PK, White, Polyolefin, Zipper (IMPM1017L)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1318-RD_14X10 (U5-1318-RD_14X10)
- RADIANS Bellingham Nicely Nimble Garden Gloves; Medium (172660)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (SURVCL2LXL)
- LYLE No Parking Anytime Sign, 18" x 12, T1-2903-EG_12x18 (T1-2903-EG_12x18)
- LYLE Guest Parking Sign, 18" x 12, T1-1182-EG_12x18 (T1-1182-EG_12x18)
- LYLE Handicapped Parking Only Sign, 18" x 12, HC-019-12HA (HC-019-12HA)
- LYLE Motorcycle Parking Sign, 18" x 12, T1-1192-EG_12x18 (T1-1192-EG_12x18)
- LYLE Permit Parking Sign, 18" x 12, T1-1064-HI_12x18 (T1-1064-HI_12x18)
- LYLE ADA Handicapped Parking Sign, 12" x 12, LD9-6-12HA (LD9-6-12HA)
- SIGNMISSION 10 Minute Parking Loading Zone, Black & Gold Aluminum Architectural Sign, 18" x 24", BG-1824-24643 (A-DES-BG-1824-24643)
- Lyle Parking Signs