Shop All Traffic Signs
Lyle
Drive Thru Entrance Parking Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1880-HI_12x18
Mfr # T1-1880-HI_12x18
Zoro # G5204661
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Drive-Thru Enter Here (Left Arrow)
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1880-HI_12x18
- Zoro # G5204661
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Drive Thru Entrance Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 4XL, 25 PK, White, Microporous Film Laminate, Zipper (NG125SWH4X002500)
- CAROLINA SHOE Work Boots, Mens, 10.5, EEE, 8inH, Brown, PR (CA7921)
- PORTWEST Liquid Pro HR Cut Glove, XL (AP81)
- VIKING Fire Boot Felt Lnd, Yllw/Blk, Size 10.5, PR (VW90-10.5)
- LYLE No Right Turn Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R3-1-24HA (R3-1-24HA)
- LYLE Speed Limit 35 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-35-18HA (R2-1-35-18HA)
- LYLE Lift Truck Traffic Caution Reflective Label, 7 in H, 10 in W, , English, LCU3-0266-RD_10x7 (LCU3-0266-RD_10x7)
- LYLE Hazard Marker Traffic Sign, 18 in Height, 18 in Width, Aluminum, Diamond, No Text (OM1-2-18HA)
- LYLE Reflective Icy Conditions Label, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (U4-1301-RD_14X10)
- LYLE School Crossing Pictogram Traffic Sign, 30 in H, 30 in W, Aluminum, Pentagon, No Text, S1-1-30HA (S1-1-30HA)
- NMC Chevron Traffic Arrow Sign, TM161K (TM161K)
- Lyle Traffic Signs