Shop All Security & Access Signs
Lyle
Door Alarmed Open Notice, Aluminum, 10"x7"
Mfr # LCU5-0197-NA_10X7
Zoro # G8858748
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Door Alarmed Open Only For Emergency Exit
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU5-0197-NA_10X7
- Zoro # G8858748
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
Entrance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Door Alarmed Open Only For Emergency Exit, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLARE LED Safety Flare, LED Color Red (SP3O-R-Y)
- BDG Welding Glove Split Leather Gauntlet Kevlar Sewn Gold, Size L (60-1-1500-L)
- OCCUNOMIX T-Shirt, Mens, 3XL, Yellow (LUX-SSETP2B-Y3X)
- XTRATUF Size 9 Men's Steel Rubber Boot, Tan (22271G/9)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1437-RD_7X5 (U5-1437-RD_7X5)
- LYLE Notice Sign, 7x10 In., English, U1-1002-RD_10X7 (U1-1002-RD_10X7)
- LYLE Alum Danger Do Not Enter Test, 14"x10" (LCU4-0502-NA_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1488-RA_14X10 (U5-1488-RA_14X10)
- LYLE Do Not Block Door, Decal, 5"x3.5" (LCU5-0099-ND_5X3.5)
- LYLE Admittance Sign, No Hunting, 5 in. H, Text (U6-1204-RD_7X5)
- HY-KO Posted Private Property Sign 11" x 11", 20PK (A03101)
- Lyle Signs