Shop All Security & Access Signs
Lyle
Door Alarmed Notice, Decal, Aluminm, 10"x7"
Mfr # LCU5-0197-RD_10X7
Zoro # G8858276
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Door Alarmed Open Only For Emergency Exit
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0197-RD_10X7
- Zoro # G8858276
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Entrance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Door Alarmed Open Only For Emergency Exit, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY H1-EH, Electrical Shock Protection, Safety Helmet Type 1, Class E, ANSI Z89 & EN 397 Rated (H1-EH-01)
- BIG BEAM Exit Sign, LED, Red Letter Color, 3 Faces, EVRXL2RWWU (EVRXL2RWWU)
- ZORO SELECT Hand Stamp, 1/8" H, Number Set (20Y590)
- PANDUIT Thermal Transfer Label, 0.5x1.5, PK5000 (S050X150VATY)
- LYLE Warning Sign, Door Must Be Closed, 10 in W (U6-1243-RD_10X7)
- LYLE Notice Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, U5-1288-RA_7X10 (U5-1288-RA_7X10)
- LYLE Notice Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, U1-1015-RA_10X14 (U1-1015-RA_10X14)
- LYLE Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0299-ED_10x7 (LCU3-0299-ED_10x7)
- LYLE Decal, Warning Excessive Radio, 5 x 3.5" (LCU6-0022-ND_5X3.5)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1419-NA_10x7 (U5-1419-NA_10x7)
- NMC Caution Open Door Slowly Sign, C55A (C55A)
- Lyle Security & Access Signs