Shop All Security & Access Signs
Lyle
Do Not Ride Notice, Decal, On 7"x5"
Mfr # LCU5-0234-RD_7X5
Zoro # G8861310
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Do Not Ride On The Elevator It Is For Freight Only
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0234-RD_7X5
- Zoro # G8861310
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Elevator Hazard Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Ride On The Elevator It Is For Freight Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Kids' Element Boot (KEL401 M 110)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, 3XL (4GE72)
- OCCUNOMIX Back Support, XL, Black, Mesh (611-065)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, S, 1 PR (2060-S (7))
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1413-RD_7X5 (U5-1413-RD_7X5)
- LYLE Safety Sign, Do Not Enter, 10in.H (U4-1172-RA_14X10)
- LYLE Sign, Not Responsible, 12 x18 In, T1-1046-EG_18x12 (T1-1046-EG_18x12)
- LYLE Notice Sign, 10 in H, 7 in W, Plastic, Horizontal Rectangle, English, U1-1015-NP_7X10 (U1-1015-NP_7X10)
- LYLE Facility Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0758-NP_10x14 (LCU4-0758-NP_10x14)
- LYLE No Firearms Notice, Aluminum, 14"x10", LCU5-0056-RA_14X10 (LCU5-0056-RA_14X10)
- NMC Use Other Door Architectural Sign (AS105)
- Lyle Security & Access Signs