Shop All Traffic Signs
Lyle
Do Not Pass Traffic Sign, 24 in Height, 18 in Width, Aluminum, Vertical Rectangle, English
Mfr # R4-1-18HA
Zoro # G4887364
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Do Not Pass
- Width 18 in
- Height 24 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # R4-1-18HA
- Zoro # G4887364
- UPC # 849362014641
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 24 in |
Mounting Hole Dia. | 0.375 in |
Description
Do Not Pass Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY SIGN MOBILE CRANE HAND MEQM546VS (MEQM546VS)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile/Polyurethane, 9, 1 PR (97-013)
- MEGACOMFORT MegaSole Insole, Gel, Medium/High Arch Type, Yellow/Black, Men's 8-9, Women's 10-11, 1 Pair (MS)
- MILWAUKEE TOOL Safety Glasses with Yellow Anti-Scratch Lenses (48-73-2100)
- LYLE School Crossing Pictogram Traffic Sign, 30 in H, 30 in W, Aluminum, Pentagon, No Text, S1-1-30HA (S1-1-30HA)
- LYLE Yield Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, No Text (W3-2-30HA)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1543-RA_14X10 (U4-1543-RA_14X10)
- LYLE No Left Turn Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R3-2-24DA (R3-2-24DA)
- LYLE No Right Turn Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, R3-1P-24HA (R3-1P-24HA)
- LYLE Pedestrian Crossing Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1629-EG_12x18 (T1-1629-EG_12x18)
- HY-KO Caution Children At Play Sign 12" x 18" (A11042)
- Lyle Traffic Signs